Motion
L20T10S

MEGADYNE
L20T10S

T10, 10 mm Pitch, 20 mm Width, Thermoset PU 88 ShA Material
MI ITEM #04617992
MFR #L20T10S
Price$15.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L20T10S

T10, 10 mm Pitch, 20 mm Width, Thermoset PU 88 ShA Material
MI ITEM #04617992
MFR #L20T10S

Mfr description
L20T10S OPEN END URETHANE STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.69/ft

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    10 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)