1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
L32T5K
T5, 5 mm Pitch, 5 mm Pitch Length, 32 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
04618023
MFR #
L32T5K
List Price
$22.42
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE L32T5K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
L32T5K
T5, 5 mm Pitch, 5 mm Pitch Length, 32 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
04618023
MFR #
L32T5K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$22.42
/ft
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L32T5K OPEN END URETHANE KEVLAR
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
5 mm
Overall Width
32 mm
Material
Thermoset PU 88 ShA
Pitch Length
5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought