Motion
L35AT5S

MEGADYNE
L35AT5S

AT5, 5 mm Pitch, 35 mm Width, Thermoset PU 88 ShA Material
Mi Item #04618025
MFR #L35AT5S
Price$40.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L35AT5S

AT5, 5 mm Pitch, 35 mm Width, Thermoset PU 88 ShA Material
Mi Item #04618025
MFR #L35AT5S

Mfr description
L35AT5S OPEN END METRIC T/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.22/ft

Specifications

Dimensions

  • Overall Width  
    35 mm
  • Pitch
    5 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)