1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
L38T10K
T10, 10 mm Pitch, 38 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
04618030
MFR #
L38T10K
Price
$23.68
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE L38T10K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
L38T10K
T10, 10 mm Pitch, 38 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
04618030
MFR #
L38T10K
Mfr description
L38T10K OPEN END METRIC T/B KEVLAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.68
/ft
Add to Cart
Specifications
Dimensions
Overall
Width
38 mm
Pitch
10 mm
Details
Belt Type
T10
Material
Thermoset PU 88 ShA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items