Motion
L5M-10US

MEGADYNE
L5M-10US

RPP, 5 mm Pitch, 10 mm Width, Chloroprene Material
Mi Item #04618052
MFR #L5M-10US
Price$11.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L5M-10US

RPP, 5 mm Pitch, 10 mm Width, Chloroprene Material
Mi Item #04618052
MFR #L5M-10US

Mfr description
L5M-10US OPEN END HTB T/B URE/STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.23/ft

Specifications

Dimensions

  • Overall Width  
    10 mm
  • Pitch
    5 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)