Motion
L5M-50USP

MEGADYNE
L5M-50USP

RPP, 5 mm Pitch, 50 mm Width, Chloroprene Material
MI ITEM #04618063
MFR #L5M-50USP
Price$42.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L5M-50USP

RPP, 5 mm Pitch, 50 mm Width, Chloroprene Material
MI ITEM #04618063
MFR #L5M-50USP

Mfr description
L5M-50USP OPEN END HTB URE/STEEL W/PAZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.35/ft

Specifications

Dimensions

  • Overall Width  
    50 mm
  • Pitch
    5 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)