Motion
L8AT5
AT5, 5 mm Pitch, 8 mm Width, Thermoset PU 88 ShA Material
MI ITEM #04618077
MFR #L8AT5
Price$8.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT5, 5 mm Pitch, 8 mm Width, Thermoset PU 88 ShA Material
MI ITEM #04618077
MFR #L8AT5

Mfr description
L8AT5 OPEN END METRIC T/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.73/ft

Specifications

Dimensions

  • Overall Width  
    8 mm
  • Pitch
    5 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)