1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
L8M-50UK
RPP, 8 mm Pitch, 50 mm Width, Chloroprene Material
MI ITEM #
04618096
MFR #
L8M-50UK
Your Price
$31.88
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE L8M-50UK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
L8M-50UK
RPP, 8 mm Pitch, 50 mm Width, Chloroprene Material
MI ITEM #
04618096
MFR #
L8M-50UK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$31.88
/ft
(List
$39.85
)
Qty
Add to Cart
Overview
Mfr description
L8M-50UK OPEN END HTB T/B URE/KEVLAR
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Width
50 mm
Material
Chloroprene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought