Motion
LH100EB/NMY

MEGADYNE
LH100EB/NMY

H, 0.5000 in Pitch, 1.0000 in Width, Chloroprene Material
Mi Item #04618108
MFR #LH100EB/NMY
Price$32.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
LH100EB/NMY

H, 0.5000 in Pitch, 1.0000 in Width, Chloroprene Material
Mi Item #04618108
MFR #LH100EB/NMY

Mfr description
LH100EB/NMY YELLOW IS PRIVATE BRAND ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.80/ft

Specifications

Dimensions

  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)