Motion
LH150/.175

MEGADYNE
LH150/.175

H, 0.5000 in Pitch, 1.5000 in Width, Chloroprene Material
MI ITEM #04618109
MFR #LH150/.175
Price$31.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
LH150/.175

H, 0.5000 in Pitch, 1.5000 in Width, Chloroprene Material
MI ITEM #04618109
MFR #LH150/.175

Mfr description
LH150/.175 OPEN END T/B .175/OAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.59/ft

Specifications

Dimensions

  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)