Motion
LH500
H, 0.5000 in Pitch, 127 mm Width, Chloroprene Material
Mi Item #04618115
MFR #LH500
Price$95.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 127 mm Width, Chloroprene Material
Mi Item #04618115
MFR #LH500

Mfr description
LH500 OPEN END TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.73/ft

Specifications

Dimensions

  • Overall Width  
    127 mm
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)