Motion
LH600
H, 0.5000 in Pitch, 6.0000 in Width, Chloroprene Material
MI ITEM #04618116
MFR #LH600
Price$114.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 6.0000 in Width, Chloroprene Material
MI ITEM #04618116
MFR #LH600

Mfr description
LH600 OPEN END TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.87/ft

Specifications

Dimensions

  • Overall Width  
    6.0000 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)