Motion
LXH075

MEGADYNE
LXH075

XH, 0.8750 in Pitch, 0.7500 in Width, Chloroprene Material
Mi Item #04618139
MFR #LXH075
Price$31.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
LXH075

XH, 0.8750 in Pitch, 0.7500 in Width, Chloroprene Material
Mi Item #04618139
MFR #LXH075

Mfr description
LXH075 TIMING BELT OPEN END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.26/ft

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.8750 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)