Motion
LXH100

MEGADYNE
LXH100

XH, 0.8750 in Pitch, 1.0000 in Width, Chloroprene Material
Mi Item #04618140
MFR #LXH100
Price$40.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
LXH100

XH, 0.8750 in Pitch, 1.0000 in Width, Chloroprene Material
Mi Item #04618140
MFR #LXH100

Mfr description
LXH100 TIMING BELT OPEN END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.98/ft

Specifications

Dimensions

  • Overall Width  
    1.0000 in
  • Pitch
    0.8750 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)