Motion
MXV3-290

MEGADYNE
MXV3-290

MXV Section, 3/8 in Top Width, 1 Strand, 29 in Nominal Outside Length, Smooth
Mi Item #04618180
MFR #MXV3-290
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
MXV3-290

MXV Section, 3/8 in Top Width, 1 Strand, 29 in Nominal Outside Length, Smooth
Mi Item #04618180
MFR #MXV3-290

Mfr description
MXV3-290 TORQUE PLUS V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.09/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Height
    0.2200 in
  • Nominal Outside Length
    29 in
  • Overall Height
    0.2200 in
  • Top Width Per Strand
    3/8 in
  • Weight
    0.12 lbs

Details

  • Belt Section
    MXV
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Blue
  • Cord Material
    High Modulus Aramid
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -4 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -4 to 176 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    High Modulus Aramid
  • Section
    MXV
  • Standards Met
    ARPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)