Motion
MXV3-330

MEGADYNE
MXV3-330

MXV Section, 3/8 in Top Width, 1 Strand, 33 in Nominal Outside Length, Smooth
MI ITEM #04618183
MFR #MXV3-330
Your Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
MXV3-330

MXV Section, 3/8 in Top Width, 1 Strand, 33 in Nominal Outside Length, Smooth
MI ITEM #04618183
MFR #MXV3-330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.30/each(List $21.06)

Overview

Mfr description
MXV3-330 TORQUE PLUS V-BELT

Specifications

  • Section
    MXV
  • Number Of Strands
    1
  • Nominal Outside Length
    33 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Reinforcing Cord Material
    High Modulus Aramid
  • Overall Height
    0.2200 in
  • Color
    Blue
  • Belt Section
    MXV
  • Operating Temperature Range
    -4 to 176 °F
  • Standards Met
    ARPM
  • Weight
    0.13 lbs
  • Belt Type
    V-Belt
  • Angle
    40 °
  • Belt Height
    0.2200 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    High Modulus Aramid
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -4 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text