Motion
R3VX1000

MEGADYNE
R3VX1000

Narrow Unimatch Deep Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #04618455
MFR #R3VX1000
List Price$149.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
R3VX1000

Narrow Unimatch Deep Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #04618455
MFR #R3VX1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.90/each for your price

Overview

Mfr description
R3VX1000 DEEP WEDGE COGGED BANDED

Specifications

  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - Chloroprene
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text