Motion
R3VX1180

MEGADYNE
R3VX1180

Narrow Unimatch Deep Wedge V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 118 in Nominal Outside Length, Cogged
Mi Item #04618458
MFR #R3VX1180
Price$176.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
R3VX1180

Narrow Unimatch Deep Wedge V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 118 in Nominal Outside Length, Cogged
Mi Item #04618458
MFR #R3VX1180

Mfr description
R3VX1180 DEEP WEDGE COGGED BANDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.97/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Chloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)