Motion
R5VX1400

MEGADYNE
R5VX1400

Narrow Unimatch Deep Wedge V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Cogged
Mi Item #04618518
MFR #R5VX1400
Price$252.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
R5VX1400

Narrow Unimatch Deep Wedge V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Cogged
Mi Item #04618518
MFR #R5VX1400

Mfr description
R5VX1400 DEEP WEDGE COGGED BANDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.54/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    140 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Chloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)