Motion
R8V4000

MEGADYNE
R8V4000

Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 400 in Nominal Outside Length, Smooth
MI ITEM #04618574
MFR #R8V4000
List Price$2,248.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
R8V4000

Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 400 in Nominal Outside Length, Smooth
MI ITEM #04618574
MFR #R8V4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,248.48/each for your price

Overview

Mfr description
R8V4000 DEEP WEDGE BANDED

Specifications

  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    400 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought