Specifications
Dimensions
- Bore Diameter1-3/4 in
- Bushing SizeSD
- Flange Outside Diameter3.1875 in
- Length Through Bore1.8125 in
Details
- Bore TypeFinished Bore
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)