Motion
SD1-7/8

MEGADYNE
SD1-7/8

SD Bushing, 1-7/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #04618880
MFR #SD1-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SD1-7/8

SD Bushing, 1-7/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #04618880
MFR #SD1-7/8

Mfr description
SD1-7/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)