Motion
SDS1-7/16

MEGADYNE
SDS1-7/16

SDS Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #04618907
MFR #SDS1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SDS1-7/16

SDS Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #04618907
MFR #SDS1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SDS1-7/16 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought