1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
SF1-11/16
SF Bushing, 1-11/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #
04618925
MFR #
SF1-11/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
MEGADYNE SF1-11/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
SF1-11/16
SF Bushing, 1-11/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #
04618925
MFR #
SF1-11/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SF1-11/16 QD BUSHING
Specifications
Bushing Size
SF
Bore Type
Finished Bore
Bore Diameter
1-11/16 in
Flange Outside Diameter
4.6250 in
Length Through Bore
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought