1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
SH-7/8
SH Bushing, 7/8 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #
04618971
MFR #
SH-7/8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
MEGADYNE SH-7/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
SH-7/8
SH Bushing, 7/8 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #
04618971
MFR #
SH-7/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SH-7/8 QD BUSHING
Specifications
Bushing Size
SH
Bore Type
Finished Bore
Bore Diameter
7/8 in
Flange Outside Diameter
2.6875 in
Length Through Bore
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data