Motion
SK-1/2

MEGADYNE
SK-1/2

SK Bushing, 1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #04618974
MFR #SK-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SK-1/2

SK Bushing, 1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #04618974
MFR #SK-1/2

Mfr description
SK-1/2 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)