Motion
SPB5070

MEGADYNE
SPB5070

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 5070 mm Nominal Outside Length, Smooth
Mi Item #04619036
MFR #SPB5070
Price$174.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPB5070

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 5070 mm Nominal Outside Length, Smooth
Mi Item #04619036
MFR #SPB5070

Mfr description
SPB5070 METRIC V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.20/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    5070 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)