Motion
SPZ1582

MEGADYNE
SPZ1582

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1582 mm Nominal Outside Length, Smooth
MI ITEM #04619056
MFR #SPZ1582
List Price$45.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPZ1582

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1582 mm Nominal Outside Length, Smooth
MI ITEM #04619056
MFR #SPZ1582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.88/each for your price

Overview

Mfr description
SPZ1582 METRIC V BELT

Specifications

  • Section
    SPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    1582 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought