Motion
XPA1432

MEGADYNE
XPA1432

Metric Dynamic-X V-Belt - XPA, 13 mm Top Width, 1 Strand, 1432 mm Nominal Outside Length, Cogged
MI ITEM #04619170
MFR #XPA1432
List Price$86.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPA1432

Metric Dynamic-X V-Belt - XPA, 13 mm Top Width, 1 Strand, 1432 mm Nominal Outside Length, Cogged
MI ITEM #04619170
MFR #XPA1432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.76/each for your price

Overview

Mfr description
XPA1432 METRIC COGGED V BELT

Specifications

  • Section
    XPA
  • Number Of Strands
    1
  • Nominal Outside Length
    1432 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    13 mm
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    10 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought