Motion
XPA1907

MEGADYNE
XPA1907

Metric Dynamic-X V-Belt - XPA Section, 13 mm Top Width, 1 Strand, 1907 mm Nominal Outside Length, Cogged
MI ITEM #04619180
MFR #XPA1907
Price$109.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPA1907

Metric Dynamic-X V-Belt - XPA Section, 13 mm Top Width, 1 Strand, 1907 mm Nominal Outside Length, Cogged
MI ITEM #04619180
MFR #XPA1907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.66/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    1907 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPA

Overview

Mfr description
XPA1907 METRIC COGGED V BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought