Motion
XPA3350

MEGADYNE
XPA3350

Metric Dynamic-X V-Belt - XPA Section, 13 mm Top Width, 1 Strand, 3350 mm Nominal Outside Length, Cogged
Mi Item #04619190
MFR #XPA3350
Price$97.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPA3350

Metric Dynamic-X V-Belt - XPA Section, 13 mm Top Width, 1 Strand, 3350 mm Nominal Outside Length, Cogged
Mi Item #04619190
MFR #XPA3350

Mfr description
XPA3350 METRIC COGGED V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.42/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    3350 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)