Motion
XPZ1150

MEGADYNE
XPZ1150

Metric Dynamic-X V-Belt - XPZ Section, 10 mm Top Width, 1 Strand, 1150 mm Nominal Outside Length, Cogged
MI ITEM #04619212
MFR #XPZ1150
Price$23.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPZ1150

Metric Dynamic-X V-Belt - XPZ Section, 10 mm Top Width, 1 Strand, 1150 mm Nominal Outside Length, Cogged
MI ITEM #04619212
MFR #XPZ1150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.59/each

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    1150 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPZ

Overview

Mfr description
XPZ1150 METRIC COGGED V BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought