Motion
XPZ677

MEGADYNE
XPZ677

Metric Dynamic-X V-Belt - XPZ, 10 mm Top Width, 1 Strand, 677 mm Nominal Outside Length, Cogged
MI ITEM #04619244
MFR #XPZ677
List Price$26.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPZ677

Metric Dynamic-X V-Belt - XPZ, 10 mm Top Width, 1 Strand, 677 mm Nominal Outside Length, Cogged
MI ITEM #04619244
MFR #XPZ677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.40/each for your price

Overview

Mfr description
XPZ677 METRIC COGGED V BELT

Specifications

  • Section
    XPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    677 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought