Motion
XPZ762

MEGADYNE
XPZ762

Metric Dynamic-X V-Belt - XPZ Section, 10 mm Top Width, 1 Strand, 762 mm Nominal Outside Length, Cogged
Mi Item #04619246
MFR #XPZ762
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPZ762

Metric Dynamic-X V-Belt - XPZ Section, 10 mm Top Width, 1 Strand, 762 mm Nominal Outside Length, Cogged
Mi Item #04619246
MFR #XPZ762

Mfr description
XPZ762 METRIC COGGED V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    762 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)