Motion
Z42
Z42
MI ITEM #04619282
MFR #Z42
Your Price$15.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z42
MI ITEM #04619282
MFR #Z42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.79/each(List $18.16)

Overview

Mfr description
Z42 MULTI

Specifications

  • Belt Category
    Classical
  • Section
    Z
  • Number Of Strands
    1
  • Cogged/Smooth
    Smooth
  • Overall Height
    6 mm
  • Top Width
    10 mm
  • Material
    Rubber
  • Belt Section
    Z
  • Operating Temperature Range
    -30 to 80 °C
  • Weight
    0.132 lbs
  • Belt Type
    V-Belt
  • Belt Height
    6 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    80 °C
  • Minimum Temperature
    -30 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text