Motion
FC465-16
DANFOSS AEROQUIP LLC FC465 Series Hose - 7/8 in Inner Diameter, 1000 psi Working Pressure, Teflon Tube Material, 12.000 in Length
Mi Item #04619408
MFR #FC465-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FC465 Series Hose - 7/8 in Inner Diameter, 1000 psi Working Pressure, Teflon Tube Material, 12.000 in Length
Mi Item #04619408
MFR #FC465-16

Mfr description
FC465-16
  • FDA Compliant per 21CFR178.3297
  • Conductive extruded black PTFE tube with stainless steel single wire braid.
  • Conductive SAE 100R14B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    7/8 in
  • Nominal Hose Outer Diameter  
    1.030 in

Details

  • Burst Pressure
    4000 psi
  • Color
    Black
  • Hose Covering Material
    Stainless Steel
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -100 °F
  • Operating Temperature Range
    500 to -100 °F
  • Product Type
    Industrial Hose
  • Tube Material
    Teflon
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)