Motion
180TMP94
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 180 mm ID, 360 mm OD, Machined Brass Cage Cage
MI ITEM #04619433
MFR #180TMP94
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 180 mm ID, 360 mm OD, Machined Brass Cage Cage
MI ITEM #04619433
MFR #180TMP94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180TMP94 CYL ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Straight
  • Outside Diameter
  • Overall Width
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Weight
    128.31 lbs
  • Internal Clearance
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought