Motion
CL-6-P
CL-6-P Ruland - Set Screw Collar - CL Series, One Piece - Split, Acetal, Plain, 0.3750 in Bore, 0.8750 in OD, 0.3430 in Width
MI ITEM #04619507
MFR #CL-6-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CL-6-P Ruland - Set Screw Collar - CL Series, One Piece - Split, Acetal, Plain, 0.3750 in Bore, 0.8750 in OD, 0.3430 in Width
MI ITEM #04619507
MFR #CL-6-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-6-P ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3750 in
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    0.8750 in
  • Bore Size
    0.3750 in
  • Width
    0.3430 in
  • Material
    Acetal
  • Type Series
    CL
  • Clearance Diameter Max
    1.0270 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Plain
  • Finish
    Plain
  • Forged Clamp Screw
    #6-32x3/8
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    #6-32
  • Axial Load
    120 lb
  • Bore Tolerance
    +.002 / +.0005 in
  • Rated Temperature
    -10 to +185 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.010 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452908064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought