Motion
50TSK39

NTN
50TSK39

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 74 mm OD, 0.6100 in Width, Without Snap Ring
Mi Item #04619646
MFR #50TSK39
Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
50TSK39

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 74 mm OD, 0.6100 in Width, Without Snap Ring
Mi Item #04619646
MFR #50TSK39

Mfr description
50TSK39 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    74 mm
  • Overall Width  
    0.6100 in
  • Weight
    0.4 lbs

Details

  • Bore Type
    Straight
  • Description
    50TSK39 BALL BRG
  • Long Description
    The 50TSK39 is a 50 mm bore radial/deep groove ball bearing with 74 mm OD, 0.6100 in width, straight design.
  • Manufacturer Catalog Number
    50TSK39
  • Manufacturer Upc Number
    4547359534863
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359534863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)