Motion
9-5275TH-XL
Leather Palm Glove with Canvas Back - XL or Size 10, Pigskin Grain Leather, No Grade Listed, Thermal, Color Blue
Mi Item #04619672
MFR #9-5275TH-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - XL or Size 10, Pigskin Grain Leather, No Grade Listed, Thermal, Color Blue
Mi Item #04619672
MFR #9-5275TH-XL

Mfr description
9-5275TH-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    26.67 cm
  • Weight
    4.50 lbs

Details

  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Liner Material
    Thermal Lined
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)