Motion
SS110AF

MCR SAFETY
SS110AF

Stratos Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04619754
MFR #SS110AF
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SS110AF

Stratos Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04619754
MFR #SS110AF

Mfr description
SS110AF STRATOS BLK FRM CLR AF LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    VLT%: 90;ISO 12312-1 Blue Light: 14%;Inner Packaging: Dozen White Box;CE EN166: Yes
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Extendable length spatula temples, Lightweight frame, Molded-in nose bridge
  • Description
    SS1 Series Safety Glasses, Wrap-Around Lens Design, Built-In Side Shields, Extendable Length Spatula Temples
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Manufacturer Stock Number
    SS110AF
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Molded
  • Product Line
    Stratos
  • Series
    SS1
  • Specialty Features
    Adjustable Temples, Anti Fog, Side Shields, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2025, CAN/CSA Z94.3, CE EN166
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868131118
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)