Motion
TM213
Tremor Safety Glasses - Scratch Resistant, Blue Lens, Silver Frame/Temple Color, Universal Size
MI ITEM #04619763
MFR #TM213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tremor Safety Glasses - Scratch Resistant, Blue Lens, Silver Frame/Temple Color, Universal Size
MI ITEM #04619763
MFR #TM213

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TM213 TREMOR METAL TEMPLE LIGHT BLUE

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Silver
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Tremor
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Frameless
  • Temple Color
    Silver
  • Approval Listing Regulations
    ANSI Z87+
  • Lens Color Family
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought