Motion
ZPT13BN-B6
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #04619821
MFR #ZPT13BN-B6
List Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #04619821
MFR #ZPT13BN-B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.69/each for your price

Overview

Mfr description
ZPT13BN-B6 VACUUM PAD, WITHOUT BUFFER

Specifications

  • Cup Type
    Bellows
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Vacuum Entry Type
    Threaded
  • Buffer Type
    None
  • Entry Orientation
    Vertical
  • Cup Height
    7.5 mm
  • Fluid Comp
    Air
  • Overall Height
    27.5 mm
  • Operating Temperature Range
    0 to +120 °C
  • Pad Diameter
    13 mm
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Overall Weight
    6 g
  • Weight
    6 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought