Motion
TMFS 0

SKF
TMFS 0

Axial Lock Nut Socket - Steel, 0.9000 in OD, 1.8000 in Shaft Ext Length, 0.3750 in Drive Square
MI ITEM #04619829
MFR #TMFS 0
Price$430.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFS 0

Axial Lock Nut Socket - Steel, 0.9000 in OD, 1.8000 in Shaft Ext Length, 0.3750 in Drive Square
MI ITEM #04619829
MFR #TMFS 0

Mfr description
TMFS 0 LOCKNUT SOCKET
  • Requires less space around the bearing arrangement than hook spanners
  • Inch connections for power tools or torque wrenches
  • SKF TMFS fits nuts of series KM, KMK (metric) and KMF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.17/each

Specifications

Dimensions

  • Outside Diameter
    0.9000 in
  • Shaft Ext Length
    1.8000 in

Details

  • Drive Square
    0.3750 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570249941
  • Material
    Steel
  • Product Type
    Bearing Assembly Sockets
  • Puller Type
    Socket Puller
  • UPC_NO
    7316570249941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)