Motion
CC900S
V-Belt - CC Section, 7/8 in Top Width, 1 Strand, 902.0000 in Nominal Outside Length, Smooth
MI ITEM #04619949
MFR #CC900S
Your Price$2,804.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - CC Section, 7/8 in Top Width, 1 Strand, 902.0000 in Nominal Outside Length, Smooth
MI ITEM #04619949
MFR #CC900S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,804.73/each(List $3,505.91)

Overview

Mfr description
CC900S Dry Can Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    902.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Dry Can Specialty Belt
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Grease | Heat Build-Up | Sunlight and flex fatigue
  • Top Width
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Section
    CC
  • Country of Origin
    USA
  • Operating Temperature Range
    -35 to 120 °F
  • Manufacturer Upc Number
    785201666889
  • UPC_NO
    785201666889
  • Weight
    33.61 lbs
  • Belt Type
    Specialty Belt
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -35 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought