Motion
2600 R 010 ON /-V

HYDAC CORP
2600 R 010 ON /-V

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron, 450 gpm Max Flow
MI ITEM #04619968
MFR #2600 R 010 ON /-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600 R 010 ON /-V

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron, 450 gpm Max Flow
MI ITEM #04619968
MFR #2600 R 010 ON /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2600 R 010 ON /-V SO376
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    450 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Fiberglass
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought