Motion
SS5Y9-43-04US-03N

SMC CORP OF AMERICA
SS5Y9-43-04US-03N

Ss5y9-43*, 9000 Series, Stacking Manifold, Din Rail Mount, Base Mounted - 5-Way, Base Mounted, 3/8 in
Mi Item #04620029
MFR #SS5Y9-43-04US-03N
Price$121.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y9-43-04US-03N

Ss5y9-43*, 9000 Series, Stacking Manifold, Din Rail Mount, Base Mounted - 5-Way, Base Mounted, 3/8 in
Mi Item #04620029
MFR #SS5Y9-43-04US-03N

Mfr description
SS5Y9-43-04US-03N SS5Y BAR STOCK
  • Base mounted manifold
  • Stacking w/ Individual wiring
  • Common SUP, Common EXH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.43/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Overall Height
    94.2 mm
  • Overall Length
    165 mm
  • Overall Width
    164.3 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Entry Orientation
    U Side
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY9000
  • Manifold Port(s)
    3/8 NPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    4
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SY9000
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)