Motion
R220-7GS4DBCG110SA

NSK CORP, BEARING DIV
R220-7GS4DBCG110SA

NSK R220-7GS4DBCG110SA, 20 mm Dia Bore, 370 mm OD, 225 mm W
Mi Item #04620190
MFR #R220-7GS4DBCG110SA
Price$19,268.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
R220-7GS4DBCG110SA

NSK R220-7GS4DBCG110SA, 20 mm Dia Bore, 370 mm OD, 225 mm W
Mi Item #04620190
MFR #R220-7GS4DBCG110SA

Mfr description
R220-7GS4DBCG110SA BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19,268.31/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter
    370 mm
  • Overall Height
    225 mm
  • Overall Length
    370 mm
  • Overall Width
    112.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176882258
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176882258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)