Motion
LCJ10-200

TIMKEN
LCJ10-200

Pillow Block Roller Bearing Unit - 2 in Bore Dia.
Mi Item #04620260
MFR #LCJ10-200
Price$123.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LCJ10-200

Pillow Block Roller Bearing Unit - 2 in Bore Dia.
Mi Item #04620260
MFR #LCJ10-200

Mfr description
LCJ10-200 ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.65/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Weight
    0.4 lbs

Details

  • Component Type
    Component
  • Manufacturer Upc Number
    883450031516
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450031516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)