Motion
SPZ800

MEGADYNE
SPZ800

Maetric Unimatch SP Series V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 800 mm Nominal Outside Length, Smooth
Mi Item #04620390
MFR #SPZ800
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPZ800

Maetric Unimatch SP Series V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 800 mm Nominal Outside Length, Smooth
Mi Item #04620390
MFR #SPZ800

Mfr description
SPZ800 METRIC V BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.36/each

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    800 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)